Referenties
SMC:CDQ2B50-20SZ
Rubix:A0680437
Fabrikant:CDQ2B50-20SZ

Technische samenvatting
| Type | smc compact cilinder cdq2b50-20sz |
|---|---|
| Slag van de Cilinder | 20 mm |
Documenten
Productdetails : SMC COMPACT CILINDER CDQ2B50-20SZ
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Smc compact cilinder cdq2b50-20sz
Sterke punten
•Double acting, single rod, compact cylinder
Auto switch capable
Auto switch capable
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | smc compact cilinder cdq2b50-20sz |
| Slag van de Cilinder | 20 mm |
| Minimale temperatuur | -10 °C |
| Maximumtemperatuur | 60 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 63,82 excl. BTW
/ stuk
€ 77,22 incl. BTW
- Levering doorgaans binnen 11 dagen