STAHLWILLE SMARTCHECK 80-800NM SC800USB

Controletoestel momentsleutels

Zie technische informatieZie documenten

Referenties

Stahlwille:SMARTCHECK 800 USB
Rubix:10129422
Fabrikant:96521210
EAN:4018754324880
STAHLWILLE SMARTCHECK 80-800NM SC800USB

Technische samenvatting

Capaciteit800 N.m
Aansluiting3/4 ''
Zie alle specificaties

Documenten

Productdetails : STAHLWILLE SMARTCHECK 80-800NM SC800USB


Electronic testing device for checking and adjusting indicating and triggering torque screwdrivers.
Simple, quick and reliable testing of torque screwdrivers to ensure quality in production.
Simple documentation of the measured values on the PC via USB interface.
For maximum user-friendliness, the device can be mounted in a horizontal or vertical test position.
The large LCD can be rotated 180° and is easy to read from any position.
Stahlwille SmartCheck USB 800 is een elektronisch testapparaat voor momentcontrole van 80–800 N·m. Met Track/First-Peak/Peak-Hold en USB-gegevensexport.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Capaciteit800 N.m
Aansluiting3/4 ''
Gewicht5,69 kg
Minimaal aanhaalmoment80 N.m
Maximaal aanhaalmoment800 N.m
€ 1.890,60 excl. BTW
/ stuk
€ 2.287,63 incl. BTW
  • Levering doorgaans binnen 16 dagen