COROMANT COROMILL DURA VINGERFREES 1K357-1000-200-XD 1730

Monoblocsnijder Sandvik Coromant

Zie technische informatie
Referenties
Sandvik Coromant:1K357-1000-200-XD  1730
Rubix:A0441243
Fabrikant:8213649
EAN:7323226618181
COROMANT COROMILL DURA VINGERFREES 1K357-1000-200-XD 1730
Technische samenvatting
Diameter10 mm
Type schachtweldon
Diameter handvat10 mm
Zie alle specificaties

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K357-1000-200-XD 1730


1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.

Sterke punten

For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter10 mm
Type schachtweldon
Diameter handvat10 mm
Aantal tanden7
Snijlengte30 mm
Totale lengte82 mm
Snijmateriaalcarbide
Schroefhoek37 °
Nuttige lengte40 mm
Snijhoek4 °
Laten zien UNSPSC / ECL@SS / HS-codes
103,85 excl. BTW
/ stuk
125,66 incl. BTW
  • Levering doorgaans binnen 9 dagen