Referenties
Tegera:10430-8
Rubix:A0612215
EAN:7340118317212
Productdetails : TEGERA HANDSCHOEN 10430 MT 8
Our most popular cut resistant glove (level B) for versatile applications. A combination of high comfort, flexibility, and medium cut protection thanks to the design and CRF® Technology. Has an extended knitted cuff for extra protection of the wrist, breathable back and PU coating on palm with smooth finish which provides a good grip on dry to slight moist surfaces.
Our most popular cut resistant glove with high flexibility for versatile applications.
Sterke punten
Extra long
Toepassingen
Fine assembly, Assembly, Inspection work, Machine operating, Building and construction, Carpentry, Painting, Installation work
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | handschoen |
| Maat | 8 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 124,20 excl. BTW
/ 12 paar
€ 150,28 incl. BTW
- Levering doorgaans binnen 6 dagen
