Referenties
Tegera:804-9
Rubix:A0612689
EAN:7340118396071
Productdetails : TEGERA HANDSCHOEN 804 MT 9
An ATEX glove for use in ATEX-protected work environments. Cut resistant level C using TEGERA® CRF-Technology and ESD-approved. The glove has touchscreen functionality, ensuring seamless transition between duties without having to remove the glove. Made of thin 18 gg fibre for dexterity and 3/4 nitrile-dipped for extra grip and protection in oily and wet environments.
Cut resistant level C, nitrile-dipped and touchscreen functionality.
Sterke punten
Withstands contact heat up to 100°C, For touchscreen, Latex-free, Oil and grease resistant, ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD), Thin
Toepassingen
Assembly, Construction, Electronics work, Engineering, Installation work
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | handschoen |
| Maat | 9 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 101,76 excl. BTW
/ 6 paar
€ 123,13 incl. BTW
- Levering doorgaans binnen 6 dagen
