TEGERA HANDSCHOEN SNIJBESTENDIG INFINITY 8811 MT 6
Cut resistant gloves 8811 TEGERA®
Zie technische informatieReferenties
Tegera:8811-6
Rubix:A0188555
EAN:7340118321585
Productdetails : TEGERA HANDSCHOEN SNIJBESTENDIG INFINITY 8811 MT 6
Dexterous glove with long cuff and cut resistant level D, suitable for fine assembly work. Extended knitted cuff for extra protection of the wrist. 15 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip on dry surfaces. Reinforced thumb crotch for improved longevity. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.
Sterke punten
Withstands contact heat up to 100°C, Approved for handling foodstuffs, Extra long, Reinforcement between index finger and thumb, Thin
Toepassingen
Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Type | handschoen |
| Maat | 6 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 108,90 excl. BTW
/ 6 paar
€ 131,77 incl. BTW
- Levering doorgaans binnen 9 dagen
