ENERPAC LUCHTPOMP XA11 MET RCS502 CILINDER SCL502XA
Cylinder-Pump Set
Zie technische informatieZie documentenReferenties
Enerpac:SCL502XA
Rubix:A0013721

Documenten
Productdetails : ENERPAC LUCHTPOMP XA11 MET RCS502 CILINDER SCL502XA
A hydraulic cylinder and pump set (porta power) give you everything needed to get to work immediately. Included in this set is a single-acting low-height RCS hydraulic jack. These jacks feature a low collapsed height, spring return, and solid construction for safety and stability in vertical and horizontal orientations. Provided with the cylinder is a two-speed pump, a 6-foot hose, a calibrated gauge, and a gauge adaptor. Configure your ideal kit by choosing from a wide range of 10 - 100 ton (101 - 887 kN) cylinder rams to suit your applications. Your hydraulic pump can be selected from a wide choice of manual, air, or cordless options.
Sterke punten
•Optimum match of individual components
All sets are ready to use and include single-acting cylinder, two-speed pump, 6 foot safety hose, calibrated gauge with gauge adaptor
RCS-Series, low height cylinder for maximum versatility
All sets are ready to use and include single-acting cylinder, two-speed pump, 6 foot safety hose, calibrated gauge with gauge adaptor
RCS-Series, low height cylinder for maximum versatility
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Slag van de Cilinder | 60 mm |
| Model | sc |
| Aangepaste tariefcode | 84135020 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.124,00 excl. BTW
/ stuk
€ 3.780,04 incl. BTW
- Levering doorgaans binnen 16 dagen