ENERPAC LUCHTPOMP XA11 MET RC1010 CILINDER SCR1010XA
Cylinder-Pump Set
Zie technische informatieZie documentenReferenties
Enerpac:SCR1010XA
Rubix:A0013692

Documenten
Productdetails : ENERPAC LUCHTPOMP XA11 MET RC1010 CILINDER SCR1010XA
Hydraulic cylinder and pump sets (porta power) give you everything needed to get to work immediately. Included in this kit is a single-acting hydraulic cylinder (ram) from the versatile and best-selling RC Series, a two-speed pump, a 6-foot hose, a calibrated gauge, and a gauge adaptor. Configure your ideal kit by choosing from a range of 5 - 100 ton (49 - 533 kN) cylinders to suit your application. Your hydraulic pump can be selected from a wide choice of hand, foot, air, or battery powered options.
Sterke punten
•Optimum match of individual components
All sets are ready-for-use
Sets include 1,8 m safety hose and gauge with gauge adaptor
All pumps are two-speed
All sets are ready-for-use
Sets include 1,8 m safety hose and gauge with gauge adaptor
All pumps are two-speed
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Slag van de Cilinder | 257 mm |
| Model | sc |
| Aangepaste tariefcode | 84135020 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.843,05 excl. BTW
/ stuk
€ 3.440,09 incl. BTW
- Levering doorgaans binnen 16 dagen
