SMC SUB-D 3.0M IP67 SY30M-DS25-030

D-Sub Connector

Zie technische informatieZie documenten
Referenties
SMC:SY30M-DS25-030
Rubix:A0728557
Fabrikant:00978199
EAN:3618036194081
Documenten

Productdetails : SMC SUB-D 3.0M IP67 SY30M-DS25-030


SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
63,94 excl. BTW
/ stuk
77,37 incl. BTW
  • Levering doorgaans binnen 30 dagen