DEWALT PREMIUM SLAGSCHROEVENDRAAIER 18V XR DCF860N-XJ
DCF860N-XJ 18V XR HPP IMPACT DRIVER - BARE UNIT
Zie technische informatieReferenties
Dewalt:DCF860N-XJ
Rubix:A0741918
Fabrikant:DCF860N-XJ
EAN:5035048808368
Productdetails : DEWALT PREMIUM SLAGSCHROEVENDRAAIER 18V XR DCF860N-XJ
18V XR Brushless Premium Impact Driver
18V XR BRUSHLESS MOTOR: Delivers high performance, extends tool life and allows for a much shorter design
UP TO 282 Nm TORQUE: Allows you to achieve tough applications
122 mm IN LENGTH: Allowing you to get into even smaller spaces
1.09 kg: (Tool only) For ultimate portability
DROP AND LOAD' BIT HOLDER: For one-handed operation
3X LED RING: For excellent workpiece lighting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 205,86 excl. BTW
/ stuk
€ 249,09 incl. BTW
- Levering doorgaans binnen 13 dagen






