MILWAUKEE SLAGMOERSLEUTEL M18 1" KORTE AANDRIJFAS 4933499253

Draaislagmoeraanzetter Milwaukee

Zie technische informatie

Referenties

Milwaukee:4933499253
Rubix:A0715524
Fabrikant:4933499253
EAN:4058546564179

Productdetails : MILWAUKEE SLAGMOERSLEUTEL M18 1" KORTE AANDRIJFAS 4933499253


MILWAUKEE® M18 FUEL™ ONE-KEY™ 1˝ high torque D-handle impact wrench with friction ring and short anvil. Delivers 2576 Nm of fastening torque and 2711 Nm of nut-busting torque that enables bolts up to M42 to be unfastened. Replacing AC, petrol or pneumatic solutions. 4 -mode DRIVE CONTROL of 1100/1250/1960/2576 Nm. ONE-KEY™ featured with tool customisation, inventory management, tracking & security. Weight with battery 11,2 kg. Supplied with 1 x 12.0 Ah REDLITHIUM™ FORGE™ battery, 130 min. M12-18 FC charger and kitbox.

Technische informatie


Attributen
Verpakkingshoeveelheid1
€ 1.316,89 excl. BTW
/ stuk
€ 1.593,44 incl. BTW
  • Levering doorgaans binnen 13 dagen