MITUTOYO VEERKRACHTMETER, PIEK HOLD 0,3N-3N 546-138
Dial Tension Gauge
Zie technische informatieZie documentenReferenties
Mitutoyo:546-138
Rubix:A0214623
EAN:4946368362694





Documenten
Productdetails : MITUTOYO VEERKRACHTMETER, PIEK HOLD 0,3N-3N 546-138
Dial Tension Gauge, 0.3 N-3 N,0.1 N
Sterke punten
•A divided dial plate allows you to make measurements in both directions
You can set micro switches, relay springs and valves
It enables you testing the measuring force of dial indicators
You can also use it for adjusting tension and compression springs
You can set micro switches, relay springs and valves
It enables you testing the measuring force of dial indicators
You can also use it for adjusting tension and compression springs
Toepassingen
Testing the Measuring Force of Dial Indicators;For Adjusting Tension and Compression Springs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0,3 N |
| Meetbereik, maximaal | 3 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 194,40 excl. BTW
/ stuk
€ 235,22 incl. BTW
- Levering doorgaans binnen 23 dagen