MITUTOYO VEERKRACHTMETER, STANDAARD 0,15N-1,5N 546-117
Dial Tension Gauge
Zie technische informatieZie documentenReferenties
Mitutoyo:546-117
Rubix:A0275674
EAN:4946368362618



Documenten
Productdetails : MITUTOYO VEERKRACHTMETER, STANDAARD 0,15N-1,5N 546-117
Sterke punten
•A divided dial plate allows you to make measurements in both directions
You can set micro switches, relay springs and valves
It enables you testing the measuring force of dial indicators
You can also use it for adjusting tension and compression springs
You can set micro switches, relay springs and valves
It enables you testing the measuring force of dial indicators
You can also use it for adjusting tension and compression springs
Toepassingen
Testing the Measuring Force of Dial Indicators;For Adjusting Tension and Compression Springs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0,15 N |
| Meetbereik, maximaal | 1,5 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 147,60 excl. BTW
/ stuk
€ 178,60 incl. BTW
- Levering doorgaans binnen 6 dagen