MITUTOYO VEERKRACHTMETER, PIEK HOLD 30MN-300MN 546-134
Dial Tension Gauge
Zie technische informatieZie documentenReferenties
Mitutoyo:546-134
Rubix:A0278285
EAN:4946368362656



Documenten
Productdetails : MITUTOYO VEERKRACHTMETER, PIEK HOLD 30MN-300MN 546-134
Sterke punten
•A divided dial plate allows you to make measurements in both directions
You can set micro switches, relay springs and valves
It enables you testing the measuring force of dial indicators
You can also use it for adjusting tension and compression springs
You can set micro switches, relay springs and valves
It enables you testing the measuring force of dial indicators
You can also use it for adjusting tension and compression springs
Toepassingen
Testing the Measuring Force of Dial Indicators;For Adjusting Tension and Compression Springs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0,03 N |
| Meetbereik, maximaal | 0,3 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 194,40 excl. BTW
/ stuk
€ 235,22 incl. BTW
- Levering doorgaans binnen 6 dagen