PFERD STIFTSTEEN DIAMANT DZY-A 1,4-4/3 D126
Diam. grind. pin cyl. 1,4x 4x3mm D126
Zie technische informatieReferenties
Pferd Tools:DZY-A 1,4-4/3 D 126
Rubix:23087659
Fabrikant:36001410
EAN:4007220354407




Productdetails : PFERD STIFTSTEEN DIAMANT DZY-A 1,4-4/3 D126
Diamond mounted point, cylindrical
Design: Especially suited to quick removal on galvanised coatings. Universal grain: D 126 – medium (to FEPA standard). Application: For tool and production grinding of hard materials such as tungsten carbide, ceramics - pre- and finish sintered - glass as well as some non-ferrous metals. Note: To avoid fringe heat damage to the workpiece and to increase the life of the tool we recommend the use of coolant lubricants. Recommended peripheral speed dry cutting: 8–18 m/s, wet cutting: 15-25 m/s.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Diameter | 1,4 mm |
| Korrel | 126 |
| Aangepaste tariefcode | 68042100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 45,25 excl. BTW
/ 5 stuks
€ 54,75 incl. BTW
- Levering doorgaans binnen 6 dagen
