PFERD STIFTSTEEN DIAMANT DZY-A 1,0-4/3 D126
Diam. grind. pin cyl. 1x 4x3mm D126
Zie technische informatieReferenties
Pferd Tools:DZY-A 1,0-4/3 D 126
Rubix:23087653
Fabrikant:36001010
EAN:4007220257890

Productdetails : PFERD STIFTSTEEN DIAMANT DZY-A 1,0-4/3 D126
Diamond mounted point, cylindrical
Design: Especially suited to quick removal on galvanised coatings. Universal grain: D 126 – medium (to FEPA standard). Application: For tool and production grinding of hard materials such as tungsten carbide, ceramics - pre- and finish sintered - glass as well as some non-ferrous metals. Note: To avoid fringe heat damage to the workpiece and to increase the life of the tool we recommend the use of coolant lubricants. Recommended peripheral speed dry cutting: 8–18 m/s, wet cutting: 15-25 m/s.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Diameter | 1 mm |
| Korrel | 126 |
| Aangepaste tariefcode | 68042100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 49,00 excl. BTW
/ 5 stuks
€ 59,29 incl. BTW
- Levering doorgaans binnen 6 dagen
