Referenties
Mitutoyo:551-311-20
Rubix:A0277384
EAN:4946368727110




Documenten
Productdetails : MITUTOYO DIGIGITALE SCHUIFMAAT 551-311-20
This is a Digimatic caliper with nib-style and standard jaws.
Sterke punten
•Knife-shaped measuring surfaces allow you to take outside measurements
Rounded measuring surfaces enable you to measure inside dimensions
ABSOLUTE System delivers reliable measurements
Rounded measuring surfaces enable you to measure inside dimensions
ABSOLUTE System delivers reliable measurements
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 200 mm |
| Resolutie | 0,01 mm |
| Beklengte | 60 mm |
| Gewicht | 180 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 418,50 excl. BTW
/ stuk
€ 506,39 incl. BTW
- Levering doorgaans binnen 6 dagen