MILWAUKEE DOP SHOCKWAVE 1/2 LANG 10MM

Dop

Zie technische informatie

Referenties

Milwaukee:10 mm 1/2" impact socket deep - 1pc
Rubix:A0477249
Fabrikant:4932480328
EAN:4058546406134
MILWAUKEE DOP SHOCKWAVE 1/2 LANG 10MM

Technische samenvatting

Aansluiting1/2' ''
Diameter10 mm
Lengte78 mm
Zie alle specificaties

Productdetails : MILWAUKEE DOP SHOCKWAVE 1/2 LANG 10MM


SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Deep wall construction provides clearance for protruding bolts. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Milwaukee SHOCKWAVE diepe impactdop met 1/2" vierkant aansluiting en 10 mm maat. Gemaakt van gesmeed slagstaal voor hoge impactbestendigheid.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aansluiting1/2' ''
Diameter10 mm
Lengte78 mm
Vierkant12,7 mm
Diameter (inch)0,39 ''
Gewicht122,5 g
10,14 excl. BTW
/ stuk
12,27 incl. BTW
  • Levering doorgaans binnen 13 dagen