Referenties
Milwaukee:21 mm 1/2" impact socket deep - 1pc
Rubix:A0477245
Fabrikant:4932480339
EAN:4058546406240

Productdetails : MILWAUKEE DOP SHOCKWAVE 1/2 LANG 21MM
SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Deep wall construction provides clearance for protruding bolts. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Milwaukee SHOCKWAVE Impact Duty diepe 1/2" impactdop van 21 mm voor slagvaste montage en demontage. Voorzien van 6 grijp punten en deep wall constructie; 78 mm totale lengte.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | 1/2' vierkant '' |
| Diameter | 30 mm |
| Lengte | 78 mm |
| Vierkant | 12,7 mm |
| Diameter (inch) | 1,18 '' |
| Gewicht | 251 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 12,17 excl. BTW
/ stuk
€ 14,73 incl. BTW
- Levering doorgaans binnen 13 dagen
