MILWAUKEE DOP SHOCKWAVE 3/8 LANG 12MM

Dop

Zie technische informatie

Referenties

Milwaukee:12 mm 3/8" impact socket deep - 1 pc
Rubix:A0651813
Fabrikant:4932480286
EAN:4058546405717
MILWAUKEE DOP SHOCKWAVE 3/8 LANG 12MM

Technische samenvatting

Aansluiting3/8' (vierkant, slag-aandrijving) ''
Diameter18,8 mm
Lengte65 mm
Zie alle specificaties

Productdetails : MILWAUKEE DOP SHOCKWAVE 3/8 LANG 12MM


SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Deep wall construction provides clearance for protruding bolts. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Milwaukee SHOCKWAVE Impact Duty 3/8" diepe slagdop voor metrische 12 mm bouten en moeren. 6-punts hex, gesmeed slagstaal en Lifetime Guarantee.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aansluiting3/8' (vierkant, slag-aandrijving) ''
Diameter18,8 mm
Lengte65 mm
Vierkant9,53 mm
Diameter (inch)0,74 ''
Gewicht81,6 g
4,45 excl. BTW
/ stuk
5,38 incl. BTW
  • Levering doorgaans binnen 13 dagen