Referenties
Milwaukee:18 mm 1/2" impact socket STD - 1pc
Rubix:A0652025
Fabrikant:4932480312
EAN:4058546405977

Productdetails : MILWAUKEE DOP SHOCKWAVE 1/2 18X38MM
SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Deep wall construction provides clearance for protruding bolts. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Milwaukee SHOCKWAVE impactdop 1/2" drive, 18 mm (standaard) met 6-kant profiel. Gesmeed impactstaal en ontworpen voor hoge momenten.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | vierkant 1/2' '' |
| Diameter | 18 mm |
| Lengte | 38,1 mm |
| Vierkant | 12,7 mm |
| Gewicht | 127 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5,62 excl. BTW
/ stuk
€ 6,80 incl. BTW
- Levering doorgaans binnen 13 dagen
