Referenties
Bosch:PRO Impact Socket Set (2608003033)
Rubix:A0681660
Fabrikant:2608003033
EAN:6949509246691




Productdetails : BOSCH KRACHTDOPPENSET 1/2 EXTRA DIEP (SET=3ST) 2608003033
We made the sockets in the PRO Impact Socket Set from heat-treated CRMO (chrome-molybdenum) steel and gave them thick walls to make sure they resist high torque. We added a black phosphate coating to protect them from rust and corrosion. The sockets are laser-marked and colour-coded so that you can see the one you need right away. They feature a groove and a through hole for securing them on your impact wrench, using our pin and ring – whenever you need an extra strong hold. The adapters allow you to use the sockets with impact drivers and hex bits with impact wrenches for any lighter tasks below 80 Nm torque.
Je kunt de PRO Impact-doppenset gebruiken om zeskantschroeven, -bouten en -moeren aan te draaien met de dopsleutel met vierkantaandrijving. We hebben deze ontworpen om te helpen met schroefwerkzaamheden bij autoreparaties en andere soorten zwaar industrieel werk.
Sterke punten
•Robust screw driving
Chrome-molybdenum steel for resistance to high torque
Chrome-molybdenum steel for resistance to high torque
Toepassingen
Robust Screwdriving
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal elementen | 3 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 38,00 excl. BTW
/ set
€ 45,98 incl. BTW
- Levering doorgaans binnen 9 dagen
