Kegellager Timken 73562/73876CD

Double-Row Tapered Roller Bearing

Zie technische informatie
Referenties
Timken:73562/73876CD
Rubix:03324652
EAN:0053893389776
TIMKEN 73562/73876 CD KEGELLAGER EENRIJIG

Productdetails : TIMKEN 73562/73876 CD KEGELLAGER EENRIJIG


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Sterke punten

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Toepassingen

General industrial and automotive applications

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)75,692x222,25x222,25 mm
Logistiek gewicht8880 g
Afmeting verpakking (D x B x H)77,724x234,95x234,95 mm
Laten zien UNSPSC / ECL@SS / HS-codes
21.414,46 excl. BTW
/ stuk
25.911,50 incl. BTW
  • Levering doorgaans binnen 9 dagen