Referenties
Milwaukee:4932498261
Rubix:A0715099
Fabrikant:4932498261
EAN:4058546521301



Productdetails : MILWAUKEE DRAADTAPPER 3-IN-1 HEX HSS-G M3X52MM 4932498261
3-in-1 combination HSS-G drill bit: drilling, threading and deburring in one single operation. Suitable for use with battery powered or corded drills. Reception: 1/4" hex, E6.3. Impact rated : suitable for use with cordless impact drivers when keeping to recommended drilling speed. Thread type: metric ISO-thread DIN 13. Suitable for drilling in plastics, sheet steel and non-alloyed material up to 800 N/mm². Always use a suitable cutting oil.
Milwaukee HSS-G combi boor-tap voor M3 (M3x52mm): boren, tappen en ontbramen in één bewerking. ¼" hex opname (E6.3).
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Snijmateriaal | hss |
| Minimumdiameter | 3 mm |
| Maximumdiameter | 3 mm |
| Diameter | 3 mm |
| Totale lengte | 52 mm |
| Groeftype | metrische iso-draad din 13 |
| Type schacht | ¼' hex (e6.3) |
| Schacht | ¼' hex (e6.3) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 15,99 excl. BTW
/ stuk
€ 19,35 incl. BTW
- Levering doorgaans binnen 13 dagen
