Referenties
Irwin:T36
Rubix:A0559118

Productdetails : IRWIN BANKSCHROEF T36 G3510016013
Designed for heavy-duty work, these vices are made from S.G. Ductile Iron with an integrated anvil for shaping and beating, together with a quick-release mechanism for rapid slide adjustment. The reinforced body, slide and large diameter main screw contribute to the working strength and resilience, and the vices withstand the most demanding work. Fitters’ vices are similar in design to Engineers’ however are made of close grained gray iron instead of S.G. Ductile Iron.
Sterke punten
•S.g. Ductile iron
•Material with high-impact resistance guarantees strength and long life (Engineers’ vices only)
•Safety stop
•Prevents the slide from being separated from the body
•Fully machined
•On all load-bearing surfaces for smooth and trouble-free operation
•Fused steel handle
•Will bend before the vice can be overstressed
•Quick-release mechanism
•Disengages the main screw, allowing rapid movement of the slide
•Material with high-impact resistance guarantees strength and long life (Engineers’ vices only)
•Safety stop
•Prevents the slide from being separated from the body
•Fully machined
•On all load-bearing surfaces for smooth and trouble-free operation
•Fused steel handle
•Will bend before the vice can be overstressed
•Quick-release mechanism
•Disengages the main screw, allowing rapid movement of the slide
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Opening | 190 mm |
| Type | regelmatig |
| Bekkenbreedte | 150 mm |
Laten zien UNSPSC / ECL@SS / HS-codes