Referenties
SMC:SY5000-27-1
Rubix:A0269472
Fabrikant:SY5000-27-1
Productdetails : SMC ENKELVOUDIGE BASISPLAAT SY5000-27-1
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted
Smc enkelvoudige basisplaat sy5000-27-1
Sterke punten
•Fluid: air
Operating pressure range: (internal pilot) 0. 1 – 0. 7MPa (external pilot) -100kPa to 0. 7MPa (external pilot, pilot pressure range) 0. 25 - 0. 7MPa
Effective area mm 2 (Cv): body ported 10. 6 (0. 59); base mounted 12. 6 (0. 7)
Coil rated voltage: 3, 5, 6, 12, 24VDC; 100, 110, 200, 220VAC
Response time (0. 5MPa) w/o indicator light and amp; surge voltage suppressor: 32ms or less
Ambient and amp; fluid temperature: 50 C
Operating pressure range: (internal pilot) 0. 1 – 0. 7MPa (external pilot) -100kPa to 0. 7MPa (external pilot, pilot pressure range) 0. 25 - 0. 7MPa
Effective area mm 2 (Cv): body ported 10. 6 (0. 59); base mounted 12. 6 (0. 7)
Coil rated voltage: 3, 5, 6, 12, 24VDC; 100, 110, 200, 220VAC
Response time (0. 5MPa) w/o indicator light and amp; surge voltage suppressor: 32ms or less
Ambient and amp; fluid temperature: 50 C
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 12,81 excl. BTW
/ stuk
€ 15,50 incl. BTW
- Levering doorgaans binnen 30 dagen