Referenties
Parker:GR20S/15LCFX
Rubix:A0062843
Fabrikant:GR20S/15LCFX


Technische samenvatting
| Materiaal | staal verzinkt, chroom(vi)-vrij |
|---|---|
| Type | ermeto rechte verloopkoppeling gr20s/15lcfx |
Productdetails : ERMETO RECHTE VERLOOPKOPPELING GR20S/15LCFX
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Ermeto rechte verloopkoppeling gr20s/15lcfx
Sterke punten
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Toepassingen
Suitable for general hydraulic applications.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | staal verzinkt, chroom(vi)-vrij |
| Type | ermeto rechte verloopkoppeling gr20s/15lcfx |
| Maximale bedrijfsdruk | 250 bar |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 300 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 49,60 excl. BTW
/ 5 stuks
€ 60,02 incl. BTW
- Levering doorgaans binnen 9 dagen