Referenties
Parker:GZR42/35L71
Rubix:A0062846
Fabrikant:GZR42/35L71


Technische samenvatting
| Materiaal | 316ti (1.4571) |
|---|---|
| Type | ermeto rechte verloopkoppeling gzr42/35l71 |
Documenten
Productdetails : ERMETO RECHTE VERLOOPKOPPELING GZR42/35L71
The main function of Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings is the connection of 2 tubes or hoses with the same or different diameters. This broad range of Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings, types GZ and GZR is available in steel and in a stainless steel version.
Ermeto rechte verloopkoppeling gzr42/35l71
Sterke punten
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Toepassingen
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Material Handling;Mobile;Oil and Gas;Power;Generation;Process;Transportation;Water; Suitable for general hydraulic applications.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | 316ti (1.4571) |
| Type | ermeto rechte verloopkoppeling gzr42/35l71 |
| Maximale bedrijfsdruk | 800 bar |
| Minimale temperatuur | -60 °C |
| Maximumtemperatuur | 400 °C |
| Aangepaste tariefcode | 73072910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 277,41 excl. BTW
/ stuk
€ 335,67 incl. BTW
- Levering doorgaans binnen 9 dagen