Referenties
Parker:RED18/06L71
Rubix:A0062804

Documenten
Productdetails : ERMETO VERLOOPKOPP REDUCEER (DKO) RED18/06L71
The EO progressive ring fitting produces a low to high pressure, leak free connection of tubes and components in hydraulic systems. The basic function of the EO progressive ring is the controlled progressive bite of the ring into the tube due to its unique internal geometry. The design of the EO-DUR stainless steel progressive ring is based on three essential funcions. Owing to the design of both cutting edges all forces arising are equally distributed. This distribution along with the specially designed interior collar of the ring guarantees increased safety, particularly with regard to vibration and flexure stresses. The design and function of the cutting ring ensure that service vibration loading is not present in the areas of the tubing where the bite is made. All EO-DUR stainless steel fittings show a special progressive ring design for best performance with stainless steel tubes.
Toepassingen
Agriculture Equipment;Automotive Process;Chemical Transfer;Construction Equipment;Fuel transfer;Hydraulic;Manufacturing Equipment;Marine;Material Handling;Mobile Equipment;Oilfield;Packaging;Transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto verloopkopp reduceer (dko) red18/06l71 |
| Minimale temperatuur | -60 °C |
| Maximumtemperatuur | 400 °C |
| Aangepaste tariefcode | 73072910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 460,95 excl. BTW
/ 5 stuks
€ 557,75 incl. BTW
- Levering doorgaans binnen 11 dagen
