SMC SERIEELE INTERFACE ETHERCAT EX600-SEC3

EX600, SI Unit

Zie technische informatieZie documenten
Referenties
SMC:EX600-SEC3
Rubix:A0725989
Fabrikant:EX600-SEC3
SMC SERIEELE INTERFACE ETHERCAT EX600-SEC3
Technische samenvatting
Typesmc serieele interface ethercat ex600-sec3
Zie alle specificaties
Documenten

Productdetails : SMC SERIEELE INTERFACE ETHERCAT EX600-SEC3


Centralised multipoint Fieldbus System for digital and analogue I/O Up to 9 input / output/ IO-Link units Up to 1280 inputs / 1280 outputs Applicable valve series: JSY, new SY, VQC, S0700, SV Protocols: IO-Link, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK Enclosure: Up to IP67.

Sterke punten

Protocols: IO-Link, EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK. Applicable valve series: JSY, new SY, VQC, S0700, SV. Up to 9 input / output/ IO-Link units. Up to 1280 inputs / 1280 outputs. Enclosure: IP67.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typesmc serieele interface ethercat ex600-sec3
Laten zien UNSPSC / ECL@SS / HS-codes
552,42 excl. BTW
/ stuk
668,43 incl. BTW
  • Levering doorgaans binnen 6 dagen