SMC 3/2 MECHANISCH BEDIEND VENTIEL VHS2510-F02A
Double Action Relief Valve
Zie technische informatieZie documentenReferenties
SMC:VHS2510-F02A
Rubix:05293502
Fabrikant:VHS2510-F02A
EAN:3618036584448

Technische samenvatting
| Type | dubbelwerkende ontlastklep |
|---|---|
| Diameter aansluiting (inch) | 1/4 '' |
Documenten
Productdetails : SMC 3/2 MECHANISCH BEDIEND VENTIEL VHS2510-F02A
Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | dubbelwerkende ontlastklep |
| Diameter aansluiting (inch) | 1/4 '' |
| Type koppeling | g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 33,35 excl. BTW
/ stuk
€ 40,35 incl. BTW
- Levering doorgaans binnen 30 dagen