Referenties
Rittal:SK3173100
Rubix:01932518
EAN:4028177038134
Documenten
Productdetails : RITTAL FIJNFILTERMAT 289 X 289 X 17MM SK 3173.100
Made of chopped-fibre mat with a progressive structure. Temperature-resistant to 100 °C, self-extinguishing category F1 to DIN 53 438. Dust-laden air side: Open structure. Clean-air side: Closed structure. Reliable filtering of virtually all types of dust from a particle size of 10 µm
Toepassingen
Fan and Filter Units
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,35 excl. BTW
/ stuk
€ 10,10 incl. BTW
- op voorraad: binnen 24 uur verzonden

