Referenties
SMC:PF2A521-F03-1
Rubix:05277758
EAN:3618036272093

Documenten
Productdetails : SMC DIGITALE FLOWSCHAKELAAR PF2A521-F03-1
Digitale Flowschakelaar voor Lucht, Sensor op Afstand
•Digital flow switch for air applications
•Integrated display type
•Flow rate range: 1-10(/min) ~ 50-500(/min)
•Output for display unit with or w/o analog output
•Port sizes: 1/8, 1/4, 3/8, 1/2
Flow Range: 21 (20~200 l/min)
Thread: F (G thread)
Port Size: 03 (Port Size 3/8)
Wiring Specification: 3 M Lead Wire w/Connector
Output Specification: 1 (Pulse Output + Analog Output (1~5V))
Option: None
•Integrated display type
•Flow rate range: 1-10(/min) ~ 50-500(/min)
•Output for display unit with or w/o analog output
•Port sizes: 1/8, 1/4, 3/8, 1/2
Flow Range: 21 (20~200 l/min)
Thread: F (G thread)
Port Size: 03 (Port Size 3/8)
Wiring Specification: 3 M Lead Wire w/Connector
Output Specification: 1 (Pulse Output + Analog Output (1~5V))
Option: None
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 350 g |
| Type | digitale stroomdoorgangsensor |
| Spanning, min. | 12 V |
| Spanning, max. | 24 V |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 50 °C |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 352,93 excl. BTW
/ stuk
€ 427,05 incl. BTW
- Levering doorgaans binnen 9 dagen