Referenties
SMC:PFM710S-C6-B
Rubix:05277844
Fabrikant:PFM710S-C6-B
EAN:3618036260380

Documenten
Productdetails : SMC DIGITALE FLOWSCHAKELAAR PFM710S-C6-B
Digitale Flowschakelaar, Geïntegreerd 2-Kleuren Display
•Compact and light weight.
•Digital 2 color indication.
•Elbow piping can be used.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.
Flow Rate Range: 10 [0.2 to 10 (5 for CO2) l/min]
Flow Adjustment Valve: S (Yes)
Port Size: C6 (ø6 One-touch Fitting)
Piping Entry Direction: Straight
Output Specification: B (2 PNP Outputs)
Unit Specification: Unit Switching Function
Instruction Manual: With Instruction Manual
Calibration Certificate: None
Connector: Lead Wire w/Connector (2 m)
Option: None
Made to Order: None
•Digital 2 color indication.
•Elbow piping can be used.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.
Flow Rate Range: 10 [0.2 to 10 (5 for CO2) l/min]
Flow Adjustment Valve: S (Yes)
Port Size: C6 (ø6 One-touch Fitting)
Piping Entry Direction: Straight
Output Specification: B (2 PNP Outputs)
Unit Specification: Unit Switching Function
Instruction Manual: With Instruction Manual
Calibration Certificate: None
Connector: Lead Wire w/Connector (2 m)
Option: None
Made to Order: None
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 263 g |
| Type | digitale stroomdoorgangsensor |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 50 °C |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 205,16 excl. BTW
/ stuk
€ 248,24 incl. BTW
- Levering doorgaans binnen 9 dagen