Referenties
SMC:PFM750-01L-F
Rubix:05280049
EAN:3618036259193

Documenten
Productdetails : SMC DIGITALE FLOWSCHAKELAAR PFM750-01L-F
Digitale Flowschakelaar, Geïntegreerd 2-Kleuren Display
•Compact and light weight.
•Digital 2 color indication.
•Elbow piping can be used.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.
Flow Rate Range: 50 [1 to 50 (25 for CO2) l/min]
Flow Adjustment Valve: None
Port Size: 01 (Rc1/8)
Piping Entry Direction: L (Bottom Side)
Output Specification: F [1 PNP Outputs + Analog (4 to 20 mA)]
Unit Specification: Unit Switching Function
Instruction Manual: With Instruction Manual
Calibration Certificate: None
Connector: Lead Wire w/Connector (2 m)
Option: None
Made to Order: None
•Digital 2 color indication.
•Elbow piping can be used.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.
Flow Rate Range: 50 [1 to 50 (25 for CO2) l/min]
Flow Adjustment Valve: None
Port Size: 01 (Rc1/8)
Piping Entry Direction: L (Bottom Side)
Output Specification: F [1 PNP Outputs + Analog (4 to 20 mA)]
Unit Specification: Unit Switching Function
Instruction Manual: With Instruction Manual
Calibration Certificate: None
Connector: Lead Wire w/Connector (2 m)
Option: None
Made to Order: None
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 112x57x18 mm |
| Logistiek gewicht | 105 g |
| Type | digitale stroomdoorgangsensor |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 50 °C |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 198,67 excl. BTW
/ stuk
€ 240,39 incl. BTW
- Levering doorgaans binnen 9 dagen