Referenties
SMC:LFE1D4F1
Rubix:05277744
Fabrikant:LFE1D4F1
Documenten
Productdetails : SMC DIGITALE FLOWSCHAKELAAR LFE1D4F1
Digital electromagnetic flow switch
Applicable fluid: water, water-soluble coolant
3-colour display
Flow ratio: 40:1
Rated flow ranges: from 0.5 to 200 l/min
Response time can be selected from 0.25, 0.5, 1, 2, and 5 sec
Very low pressure loss: 0.02 MPa or less
Flow direction can be changed after installation.
Applicable fluid: water, water-soluble coolant
3-colour display
Flow ratio: 40:1
Rated flow ranges: from 0.5 to 200 l/min
Response time can be selected from 0.25, 0.5, 1, 2, and 5 sec
Very low pressure loss: 0.02 MPa or less
Flow direction can be changed after installation.
LFE, 3-colour Display, Electromagnetic Type Digital Flow Switch
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 542,38 excl. BTW
/ stuk
€ 656,28 incl. BTW
- Levering doorgaans binnen 9 dagen