GATES TANDRIEM GT4 8MGT 880 50 POWERGRIP

Gates POWERGRIP® GT4 8MGT

Zie technische informatie
Referenties
Gates:GT4 880 8MGT 50
Rubix:A0029570
Fabrikant:957950326
EAN:5400608207989
GATES TANDRIEM GT4 8MGT 880 50 POWERGRIP
Technische samenvatting
Profiel8mgt
Werklengte880 mm
Breedte riem50 mm
Zie alle specificaties

Productdetails : GATES TANDRIEM GT4 8MGT 880 50 POWERGRIP


Gates Powergrip Tandriemen voorkomen veelvoorkomende vormen van energieverlies, zoals slip en koppelverlies door de positieve tand-/groefaangrijping. Ze bieden een onderhoudsvrije oplossing die werkt met een efficiëntie van 99% gedurende de levensduur van de schijf.
Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip GT4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.

Sterke punten

  • Higher, class-leading power-carrying capacity giving you the option to use a narrow belt
  • No lubrication and no re-tensioning needed, eliminating maintenance costs throughout the life of the belt
  • Improves ergonomics — less weight reduces fatigue and strain during installation

Technische informatie


Attributen
Verpakkingshoeveelheid1
Profiel8mgt
Werklengte880 mm
Breedte riem50 mm
Materiaalelastomeer
Tanddeling8 mm
Aantal tanden110
Laten zien UNSPSC / ECL@SS / HS-codes
127,63 excl. BTW
/ stuk
154,43 incl. BTW
  • op voorraad: binnen 24 uur verzonden