Referenties
SMC:AMC510-06
Rubix:05287456
Fabrikant:AMC510-06
EAN:3618035581028

Documenten
Productdetails : SMC UITLAAT FILTER AMC510-06
Milieudemper
•Fluid: compressed air
•Effective area mm 2 (Cv):
•male thread style 16 (0.88) - 550 (31);
•female thread style 12 (0.66) - 55 (3.1)
•Noise reduction: 35db or more
•Oil mist removal: 99.9% or more
•Element supply pressure: 0.1MP or less
•Ambient & fluid temperature: 5 - 60° C
Size: 5 (3/4)
Thread: 1 (Male Thread)
Thread Style: Rc(PT), R(PT)
Port Size: 06 (3/4)
Accessory: None
•Effective area mm 2 (Cv):
•male thread style 16 (0.88) - 550 (31);
•female thread style 12 (0.66) - 55 (3.1)
•Noise reduction: 35db or more
•Oil mist removal: 99.9% or more
•Element supply pressure: 0.1MP or less
•Ambient & fluid temperature: 5 - 60° C
Size: 5 (3/4)
Thread: 1 (Male Thread)
Thread Style: Rc(PT), R(PT)
Port Size: 06 (3/4)
Accessory: None
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 102x197x102 mm |
| Logistiek gewicht | 703 g |
| Type | zuiveraar |
| Land van oorsprong | JP |
| Aangepaste tariefcode | 84213925 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 90,25 excl. BTW
/ stuk
€ 109,20 incl. BTW
- Levering doorgaans binnen 9 dagen