Referenties
Enerpac:BRD910
Rubix:A0012694
Fabrikant:BRD910
EAN:0662005115648


Technische samenvatting
| Slag van de Cilinder | 257 mm |
|---|---|
| Diameter zuiger | 38,1 mm |
| Oliecapaciteit | 293 cm³ |
Productdetails : ENERPAC CILINDER BRD910
Sterke punten
Designed for long life, the best choice for production applications
Unique mounting configurations simplify fixturing
Baked enamel finish for increased corrosion resistance
Double-acting operation develops force in both directions, providing maximum versatility
Plunger wiper reduces contamination, extending cylinder life
Unique mounting configurations simplify fixturing
Baked enamel finish for increased corrosion resistance
Double-acting operation develops force in both directions, providing maximum versatility
Plunger wiper reduces contamination, extending cylinder life
Toepassingen
Industrial Tools;Workholding Tools
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Slag van de Cilinder | 257 mm |
| Diameter zuiger | 38,1 mm |
| Oliecapaciteit | 293 cm³ |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.715,15 excl. BTW
/ stuk
€ 2.075,33 incl. BTW
- Levering doorgaans binnen 16 dagen