Referenties
Honeywell:2232532-09
Rubix:22510170
EAN:3603835523477

Productdetails : HONEYWELL PERFECT FIT TUFF CUT LATEX HANDSCHOEN MT 9
Handling of heavy parts with high cut risks in humid and slippery environment. Light thermal protection.
Sterke punten
•The knitting technique provides the glove with excellent fit and high dexterity
The mix of high tenacity polyamide, Kevlar and steel fiber makes this glove an excellent protection against extreme cut risks
The Kevlar yarn assure a resistance to the contact heat
Knitted glove in Kevlar, high tenacity polyamide, steel fiber
The mix of high tenacity polyamide, Kevlar and steel fiber makes this glove an excellent protection against extreme cut risks
The Kevlar yarn assure a resistance to the contact heat
Knitted glove in Kevlar, high tenacity polyamide, steel fiber
Toepassingen
Industry;automotive and part manufacturer;aviation;building and construction;general industry;iron and steel industry;logistics;metal steel;paper industries;ship building
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Type | handschoen |
| Maat | 9 |
| Hoofdmateriaal | para-aramide |
| Gebruiksomgeving | vochtig |
| Schuurweerstand | 2 |
| Coating van de handschoenen | latex |
Laten zien UNSPSC / ECL@SS / HS-codes
