Referenties
Loctite:8103 1LTR
Rubix:07013026
Documenten
Productdetails : LOCTITE LB 8103 POT 1 L
LOCTITE® LB 8103 is a black, mineral oil and MoS₂-based grease, which is suitable for heavy loads, withstands vibration and can be used on moving parts at all speeds. This is also suitable for higher-stressed joints, plain- and roller-bearings, socket joints and slideways. It has an NLGI Class 2 rating and can withstand temperatures to +250°C.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Kleur | zwart |
| Minimale temperatuur | 8 °C |
| Maximumtemperatuur | 21 °C |
| Aangepaste tariefcode | 34039900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 45,05 excl. BTW
/ stuk
€ 54,51 incl. BTW
- Levering doorgaans binnen 9 dagen
