Referenties
Grundfos:NBE65-250/232 A-F2-A-BQQE
Rubix:A0111811
Fabrikant:99101772
EAN:5712606788330

Productdetails : GRUNDFOS POMP NBE65-250/232 A-F2-A-BQQE
End-suction close-coupled pumps according to EN 733 with MGE motor
Normblokpomp Grundfos NBE 65-250/232 A-F2-A-BQQE (99101772) met frequentiegestuurde IE5-motor, 4 kW.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 4 kW |
| Debiet | 1035 l/min |
| Afzuighoogte | 15,8 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 380-500 V |
| Kop | 15,8 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6.747,60 excl. BTW
/ stuk
€ 8.164,60 incl. BTW
- Levering doorgaans binnen 3 dagen
