GRUNDFOS POMP CRIE20-04 A-P-I-E-HQQE 3x380-500 60 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CRIE20-04 A-P-I-E-HQQE 3x380-500 60 Hz
Rubix:A0109959
Fabrikant:99071678
EAN:5712606196043
GRUNDFOS POMP CRIE20-04 A-P-I-E-HQQE 3x380-500 60 Hz

Technische samenvatting

Type centrifugaalpompmeertraps
Zie alle specificaties

Productdetails : GRUNDFOS POMP CRIE20-04 A-P-I-E-HQQE 3x380-500 60 Hz


Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRIE20-04 A-P-I-E-HQQE is een verticale meertraps centrifugaalpomp met geïntegreerde frequentieregeling. Voor efficiënte drukopbouw en watercirculatie.

Toepassingen

Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Type centrifugaalpompmeertraps
Spanning380-500 V
7.980,33 excl. BTW
/ stuk
9.656,20 incl. BTW
  • Levering doorgaans binnen 3 dagen