Referenties
Grundfos:CM10-7 A-R-I-E-AQQE F-A-A-N
Rubix:A0107852
Fabrikant:98694642
EAN:5712600032194

Productdetails : GRUNDFOS POMP CM10-7 A-R-I-E-AQQE F-A-A-N
Compact, reliable, horizontal, end-suction multistage centrifugal pump with axial suction port and radial discharge port. The materials of the pump in contact with the liquid are made of stainless steel. The mechanical seal is a specially designed unbalanced O-ring. The connection to the piping is made by Whitworth, Rp (ISO 7/1) threads. The pump is fitted with a foot-mounted, 3-phase, fan-cooled asynchronous motor.
Horizontale meertraps centrifugaalpomp van roestvast staal voor water. Vermogen 5,5 kW en debiet tot 166,7 l/min met kop tot 91,72 m.
Toepassingen
Chemigation and Fertigation;Drip / Micro-Spray;Frost Protection;Irrigation Via Borehole;Livestock Watering;Livestock Watering With Solar Solutions;Pivot Overpressure;Solar Solutions For Agriculture;Solar Pumping Systems;Irrigation Via Rivers and Lakes;Air Conditioning For Collective and Tertiary Buildings;Overpressure In Commercial and Tertiary Buildings;Domestic Water Pressure Boost;Heat Network;Irrigation;Desalination;Heating;Industrial Cleaning Process;Industrial Water Supply and Transfer;Population Water Supply;Collective Solar Solutions;Communal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 5,5 kW |
| Debiet | 166,7 l/min |
| Afzuighoogte | 91,72 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 220-240d/380-415y V |
| Kop | 91,72 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.661,05 excl. BTW
/ stuk
€ 3.219,87 incl. BTW
- Levering doorgaans binnen 3 dagen
