GRUNDFOS POMP CR10-01 A-A-A-E-HQQE 3x230/400 50 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CR10-01 A-A-A-E-HQQE 3x230/400 50 Hz
Rubix:A0110880
Fabrikant:96500979
EAN:5700396212937
GRUNDFOS POMP CR10-01 A-A-A-E-HQQE 3x230/400 50 Hz

Technische samenvatting

Vermogen0,37 kW
Debiet166,7 l/min
Afzuighoogte7,1 m
Zie alle specificaties

Productdetails : GRUNDFOS POMP CR10-01 A-A-A-E-HQQE 3x230/400 50 Hz


Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Vertical meertraps centrifugaalpomp Grundfos CR10-01 A-A-A-E-HQQE voor 3x230/400 V, 50 Hz. Debiet tot 10 m³/h en opvoerhoogte tot 7,1 m.

Toepassingen

Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Community Water Supply;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vermogen0,37 kW
Debiet166,7 l/min
Afzuighoogte7,1 m
Type centrifugaalpompmeertraps
Spanning3x230/400 V
Kop7,1 m
Maximumtemperatuur120 °C
1.446,85 excl. BTW
/ stuk
1.750,69 incl. BTW
  • Levering doorgaans binnen 3 dagen