GRUNDFOS POMP CR10-08 A-FJ-A-E-HQQE 3x400D 50 Hz

Grundfos pomp

Zie technische informatieZie documenten

Referenties

Grundfos:CR10-08 A-FJ-A-E-HQQE 3x400D 50 Hz
Rubix:A0114654
Fabrikant:96501217
EAN:5700396217697
GRUNDFOS POMP CR10-08 A-FJ-A-E-HQQE 3x400D 50 Hz

Technische samenvatting

Vermogen3 kW
Afzuighoogte64,8 m
Type aanzuigingniet zelfaanzuigend
Zie alle specificaties

Documenten

Productdetails : GRUNDFOS POMP CR10-08 A-FJ-A-E-HQQE 3x400D 50 Hz


Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CR10-08 meertraps verticale centrifugaalpomp (96501217), 3x400V 50 Hz. Vermogen 3 kW en afzuighoogte 64,8 m.

Toepassingen

Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Community Water Supply;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vermogen3 kW
Afzuighoogte64,8 m
Type aanzuigingniet zelfaanzuigend
Type centrifugaalpompmeertraps
Spanning380/415 V
Maximumtemperatuur120 °C
2.928,52 excl. BTW
/ stuk
3.543,51 incl. BTW
  • Levering doorgaans binnen 3 dagen