Referenties
Grundfos:CRI1-6 A-P-I-E-HQQE 3x230/400 50Hz
Rubix:A0110260
Fabrikant:96527687
EAN:5700397083246
Productdetails : GRUNDFOS POMP CRI1-6 A-P-I-E-HQQE 3x230/400 50Hz
Vertical, multistage centrifugal pump with suction and discharge ports on same the level. Pump materials in contact with the liquid are in stainless steel (EN 1. 4301)
Grundfos CRI1-6 A-P-I-E-HQQE pomp voor 3x230/400 V, 50 Hz. Modelreferentie: 96527687.
Toepassingen
Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 3x230/400 V |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.321,49 excl. BTW
/ stuk
€ 1.599,00 incl. BTW
- Levering doorgaans binnen 3 dagen