Referenties
Grundfos:CRN3-2 A-P-G-E-HQQE 3x230/400 50Hz
Rubix:A0114402
Fabrikant:96516897
EAN:5700396752051


Technische samenvatting
| Type aanzuiging | niet zelfaanzuigend |
|---|---|
| Type centrifugaalpomp | meertraps |
Productdetails : GRUNDFOS POMP CRN3-2 A-P-G-E-HQQE 3x230/400 50Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Grundfos CRN3-2 A-P-G-E-HQQE meertraps centrifugaalpomp voor toepassingen met hogere druk. Werkt op 3x230/400 V, 50 Hz.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply and Transfer;Industrial Wastewater Treatment and Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x230/400 V |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.311,91 excl. BTW
/ stuk
€ 1.587,41 incl. BTW
- Levering doorgaans binnen 3 dagen