Referenties
Grundfos:CRN3-23 A-P-G-E-HQQE 3x400D 50Hz
Rubix:A0109717
Fabrikant:96513457
EAN:5700396642918

Productdetails : GRUNDFOS POMP CRN3-23 A-P-G-E-HQQE 3x400D 50Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Pomp Grundfos CRN3-23 A-P-G-E-HQQE 3x400D 50Hz. Verticale 23-traps meertraps centrifugaalpomp met max. opvoerhoogte 153 m.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply and Transfer;Industrial Wastewater Treatment and Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 2,2 kW |
| Debiet | 50 l/min |
| Afzuighoogte | 153 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x400d V |
| Kop | 112,8 m (nominale opvoerhoogte) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.899,79 excl. BTW
/ stuk
€ 3.508,75 incl. BTW
- Levering doorgaans binnen 3 dagen
