Referenties
Grundfos:CRN5-8 A-FGJ-G-E-HQQE 3x230/400 50Hz
Rubix:A0113840
Fabrikant:96517187
EAN:5700396757926

Productdetails : GRUNDFOS POMP CRN5-8 A-FGJ-G-E-HQQE 3x230/400 50Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron. All other wetted parts are in stainless steel (EN 1. 4301).
Verticale, meertraps Grundfos CRN5-8 pomp voor water. In-line aansluiting voor horizontale éénpijpssystemen met Qn 5,8 m³/h en Hn 40,3 m bij 50 Hz.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 1,1 kW |
| Debiet | 96,7 l/min |
| Afzuighoogte | 56,5 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x220-240d/380-415y V |
| Kop | 40,3 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.049,26 excl. BTW
/ stuk
€ 2.479,60 incl. BTW
- Levering doorgaans binnen 3 dagen
